Motion
CA1050120
10.0000 in Dia., Roller Bearing, 2800 lbs Capacity
Mi Item #02544387
MFR #CA1050120
Price$216.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., Roller Bearing, 2800 lbs Capacity
Mi Item #02544387
MFR #CA1050120

Mfr description
CA1050120 10X3 CA 1-1/4ROLBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.44/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-15/16 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3.0000 in
  • Weight
    16-3/4 lbs
  • Wheel Diameter
    10.0000 in

Details

  • Bearing ID
    1-1/4 in
  • Load Capacity
    2800 lbs
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)