Motion
FL0320112
Caster Wheel - 3.0000 in Dia., 1.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 700 lbs, 317.51 kg Capacity
Mi Item #02544473
MFR #FL0320112
Price$113.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 3.0000 in Dia., 1.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 700 lbs, 317.51 kg Capacity
Mi Item #02544473
MFR #FL0320112

Mfr description
FL0320112 3X1-3/8 3/4 ROLBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.07/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    1.1875 in
  • Face Width
    1.0000 in
  • Hub Length
    2.1875 in
  • Tread Width
    1.0000 in
  • Weight
    3 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.0000 in

Details

  • Bearing ID
    0.7500 in
  • Hardness
    145 Brinell
  • Heat Tolerance
    800 °F;426.67 °C
  • Load Capacity
    700 lbs, 317.51 kg
  • Manufacturer Catalog Number
    FL0320112
  • Tread Material
    Cast Iron
  • Tread Type
    Grooved
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)