Motion
FS0410108
Caster Wheel - 4.0000 in Dia., 1.5000 in Face, 0.5000 in Axle Dia., Roller Bearing Bearing, 1400 lbs, 635.03 kg Capacity
Mi Item #02544516
MFR #FS0410108
Price$159.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4.0000 in Dia., 1.5000 in Face, 0.5000 in Axle Dia., Roller Bearing Bearing, 1400 lbs, 635.03 kg Capacity
Mi Item #02544516
MFR #FS0410108

Mfr description
FS0410108 4X1-1/2 FS 1/2ROLBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.66/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bore Inside Diameter
    1.1875 in
  • Face Width
    1.5000 in
  • Hub Length
    2.1880 in
  • Tread Width
    1.5000 in
  • Weight
    3.25 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.5000 in

Details

  • Bearing ID
    0.5000 in
  • Hardness
    80
  • Heat Tolerance
    800 °F;426.67 °C
  • Load Capacity
    1400 lbs, 635.03 kg
  • Manufacturer Catalog Number
    FS0410108
  • Operating Temperature Range
    426.667 °C, 800 °F
  • Tread Material
    Forged Steel
  • Tread Type
    Flat
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Forged Steel
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Steel Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)