Motion
FS0410112
4 X 1-1/2 DROP FORGED STEEL WHEEL LOADS UP TO 1400LBS
MI ITEM #02544518
MFR #FS0410112
List Price$132.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 1-1/2 DROP FORGED STEEL WHEEL LOADS UP TO 1400LBS
MI ITEM #02544518
MFR #FS0410112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.92/each for your price

Overview

Mfr description
FS0410112 4X1-1/2 DRP FRG STL WHEEL

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    4 in
  • Face Width
    1-1/2 in
  • Axle Diameter
    3/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Forged Steel
  • Load Capacity
    1400 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Hardness
    80 B HRC
  • Tread Type
    Flat
  • Core Color
    GREY
  • Tread Color
    GREY
  • Operating Temperature Range
    -40 to 800 °F
  • Heat Tolerance
    800 + °F
  • Manufacturer Catalog Number
    FS0410112
  • Tread Material
    STEEL - DROP FORGED
  • Tread Width
    1-1/2 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought