Motion
FS0620112
6.0000 in Dia., Roller Bearing, 1700 lbs Capacity
MI ITEM #02544530
MFR #FS0620112
Price$142.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Roller Bearing, 1700 lbs Capacity
MI ITEM #02544530
MFR #FS0620112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.31/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Weight
    6-1/4 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Bearing ID
    3/4 in
  • Frame Finish
    Clear Coat
  • Hardness
    Rockwell 80 Brinell
  • Load Capacity
    1700 lbs
  • Operating Temperature Range
    180 °F
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Material
    Forged Steel

Overview

Mfr description
FS0620112 6X2 DRP FRG STL WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought