Motion
FS0640031
Forged Steel Caster Wheel - 6 in Dia., 2-1/2 in Face, Ball Bearing, 4000 lbs Capacity
Mi Item #02544538
MFR #FS0640031
Price$279.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 6 in Dia., 2-1/2 in Face, Ball Bearing, 4000 lbs Capacity
Mi Item #02544538
MFR #FS0640031

Mfr description
FS0640031 CFS00003 6X2-1/2 LES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.87/each

Specifications

Dimensions

  • Axle Diameter
    1 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    2-1/2 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6 in

Details

  • Bearing ID
    1 in
  • Load Capacity
    4000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 800 °F
  • Tread Type
    Flat
  • Type Of Bearing
    Ball
  • Wheel Material Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)