Motion
FS0850116
Albion Caster Wheel - 8 in Dia., Straight Roller Bearing, 4500 lbs Capacity
Mi Item #02544552
MFR #FS0850116
Price$294.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Caster Wheel - 8 in Dia., Straight Roller Bearing, 4500 lbs Capacity
Mi Item #02544552
MFR #FS0850116

Mfr description
FS0850116 8X3 DRP FRG STL WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.72/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-15/16 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3 in
  • Wheel Diameter
    8 in

Details

  • Bearing ID
    1.0000 in
  • Core Color
    GREY
  • Hardness
    Rockwell 80 Brinell
  • Heat Tolerance
    800 + °F
  • Load Capacity
    4500 lbs
  • Manufacturer Catalog Number
    FS0850116
  • Operating Temperature Range
    800 °F
  • Tread Color
    GREY
  • Tread Material
    STEEL - DROP FORGED
  • Type
    WHEEL
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)