Motion
FS0870120
6.0000 in Dia., Plain Bore Bearing, 6000 lbs Capacity
MI ITEM #02544558
MFR #FS0870120
Your Price$416.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Plain Bore Bearing, 6000 lbs Capacity
MI ITEM #02544558
MFR #FS0870120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$416.75/each(List $520.93)

Overview

Mfr description
FS0870120 8X4 FS 1-1/4ROLBRG 4

Specifications

  • Wheel Diameter
    6.0000 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    4-1/4 in
  • Wheel Material
    Ductile Iron
  • Load Capacity
    6000 lbs
  • Bearing ID
    1-1/4 in
  • Bore Inside Diameter
    2-7/16 in
  • Hardness
    Rockwell 80 Brinell
  • Operating Temperature Range
    800 °F
  • Tread Width
    4.0000 in
  • Wheel Bearing Type
    Plain Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text