Motion
MD0510019
Mold-on Rubber Caster Wheel - 5 in Dia., 1-1/2 in Face, Plain Bore Bearing, 300 lbs Capacity
Mi Item #02544660
MFR #MD0510019
Price$80.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 5 in Dia., 1-1/2 in Face, Plain Bore Bearing, 300 lbs Capacity
Mi Item #02544660
MFR #MD0510019

Mfr description
MD0510019 5X1-1/2 MD LESBRG 1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.65/each

Specifications

Dimensions

  • Axle Diameter
    1-3/16 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    1-1/2 in
  • Hub Length
    1-5/8 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Shock Absorbing
  • Bearing ID
    1-3/16 in
  • Description Keyword
    Aluminum Core
  • Hardness
    80 to 83 Shore A
  • Load Capacity
    300 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Black
  • Tread Type
    Crown
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Mold-on Rubber on Aluminum Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)