Motion
MD0820112
8 X 2 NON-MARKING RUBBER MOLD ON WHEEL LOADS UP TO 600LBS
MI ITEM #02544675
MFR #MD0820112
List Price$112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 2 NON-MARKING RUBBER MOLD ON WHEEL LOADS UP TO 600LBS
MI ITEM #02544675
MFR #MD0820112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.59/each for your price

Overview

Mfr description
MD0820112 8X2 MLD RBR ON ALU WHEEL

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Axle Diameter
    3/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Mold-on Rubber on Aluminum Core
  • Load Capacity
    600 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Hardness
    80 to 83 Shore A
  • Tread Type
    Crown
  • Core Color
    GREY
  • Tread Color
    BLACK
  • Operating Temperature Range
    -40 to 180 °F
  • Description Keyword
    Aluminum Core
  • Additional Details
    Shock Absorbing
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    MD0820112
  • Tread Material
    RUBBER MOLD ON
  • Tread Width
    2 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text