Motion
MR0420112
Mold-on Rubber Caster Wheel - 4 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 300 lbs Capacity
MI ITEM #02544691
MFR #MR0420112
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 4 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 300 lbs Capacity
MI ITEM #02544691
MFR #MR0420112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.44/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2 in
  • Wheel Diameter
    4 in

Details

  • Additional Details
    Shock Absorbing
  • Bearing ID
    3/4 in
  • Core Color
    DARK GREY
  • Description Keyword
    Iron Core
  • Frame Finish
    Black Tread on Black Enamel Core
  • Hardness
    70 to 85 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    300 lbs
  • Load Capacity Range
    0 to 599 lb
  • Manufacturer Catalog Number
    MR0420112
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    BLACK
  • Tread Material
    RUBBER MOLD ON
  • Tread Type
    Crown
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Mold-on Rubber on Iron Core (Hi-Temp)

Overview

Mfr description
MR0420112 4X2 MLD RBR ON IRN WHEEL
  • Wheel face: Moderate crown
  • Finish: Black tread on black enamel core
  • Temperature range: -40°F to +180°F
  • Hardness: 80–83 Shore A
  • Bearing type: Cylindrical
  • Cushion rubber treads are vulcanized to cast iron cores
  • Soft rubber tread affords a cushion effect to the load and excellent floor protection
  • Highly shock absorbing
  • Provide quiet operation while dampening vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought