Motion
MR1050116
Mold-on Rubber Caster Wheel - 10 in Dia., 3 in Face, 1 in Axle Dia., Roller Bearing, 1000 lbs Capacity
Mi Item #02544750
MFR #MR1050116
Price$166.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 10 in Dia., 3 in Face, 1 in Axle Dia., Roller Bearing, 1000 lbs Capacity
Mi Item #02544750
MFR #MR1050116

Mfr description
MR1050116 CMR00003 10X3 MR 1"R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.20/each

Specifications

Dimensions

  • Axle Diameter
    1 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    10 in

Details

  • Additional Details
    Shock Absorbing
  • Bearing ID
    1 in
  • Description Keyword
    Iron Core
  • Hardness
    70 to 85 Shore A
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Black
  • Tread Type
    Crown
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Mold-on Rubber on Iron Core (Hi-Temp)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)