Motion
MR1050120
Mold-on Rubber Caster Wheel - 10 in Dia., 3 in Face, 1-1/4 in Axle Dia., Roller Bearing, 1000 lbs Capacity
Mi Item #02544751
MFR #MR1050120
Price$157.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 10 in Dia., 3 in Face, 1-1/4 in Axle Dia., Roller Bearing, 1000 lbs Capacity
Mi Item #02544751
MFR #MR1050120

Mfr description
MR1050120 10X3 MLD RBR ON IRN WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.32/each

Specifications

Dimensions

  • Axle Diameter
    1-1/4 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3 in
  • Weight
    14.25 lbs
  • Wheel Diameter
    10 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Shock Absorbing
  • Bearing ID
    1-1/4 in
  • Core Color
    DARK GREY
  • Description Keyword
    Iron Core
  • Hardness
    70 to 85 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Manufacturer Catalog Number
    MR1050120
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    BLACK
  • Tread Material
    RUBBER MOLD ON
  • Tread Type
    Crown
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Rubber
  • Wheel Material Type
    Mold-on Rubber on Iron Core (Hi-Temp)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)