Motion
MR1250120
Caster Wheel - 12.0000 in Dia., 3.0000 in Face, 1.2500 in Axle Dia., Roller Bearing Bearing, 1140 lbs, 517.1 kg Capacity
MI ITEM #02544771
MFR #MR1250120
Price$204.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 12.0000 in Dia., 3.0000 in Face, 1.2500 in Axle Dia., Roller Bearing Bearing, 1140 lbs, 517.1 kg Capacity
MI ITEM #02544771
MFR #MR1250120

Mfr description
MR1250120 12X3 MLD RBR ON IRN WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.30/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Bore Inside Diameter
    1.9375 in
  • Face Width
    3.0000 in
  • Hub Length
    3.2500 in
  • Tread Width
    3.0000 in
  • Weight
    19.25 lbs
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    3.0000 in

Details

  • Bearing ID
    1.2500 in
  • Hardness
    70 to 85 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    1140 lbs, 517.1 kg
  • Manufacturer Catalog Number
    MR1250120
  • Operating Temperature Range
    -40 to 82.22 °C, -40 to 180 °F
  • Tread Material
    Rubber
  • Tread Type
    Smooth
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)