Motion
MR1450120
Mold-on Rubber Caster Wheel - 14 in Dia., 3 in Face, 1-1/4 in Axle Dia., Roller Bearing, 1800 lbs Capacity
MI ITEM #02544788
MFR #MR1450120
Price$260.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 14 in Dia., 3 in Face, 1-1/4 in Axle Dia., Roller Bearing, 1800 lbs Capacity
MI ITEM #02544788
MFR #MR1450120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.22/each

Specifications

Dimensions

  • Axle Diameter
    1-1/4 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3.0000 in
  • Weight
    23-1/2 lbs
  • Wheel Diameter
    14 in

Details

  • Additional Details
    Shock Absorbing
  • Bearing ID
    1-1/4 in
  • Description Keyword
    Iron Core
  • Frame Finish
    Black Tread on Black Enamel Core
  • Hardness
    70 to 85 Shore A
  • Load Capacity
    1800 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Black
  • Tread Type
    Crown
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Material
    Iron
  • Wheel Material Type
    Mold-on Rubber on Iron Core (Hi-Temp)

Overview

Mfr description
MR1450120 14X3 MR 1-1/4ROLBRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought