Motion
MR1670124
Caster Wheel - 16.0000 in Dia., 4.0000 in Face, 1.5000 in Axle Dia., Roller Bearing Bearing, 1990 lbs, 902.65 kg Capacity
MI ITEM #02544794
MFR #MR1670124
Price$537.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 16.0000 in Dia., 4.0000 in Face, 1.5000 in Axle Dia., Roller Bearing Bearing, 1990 lbs, 902.65 kg Capacity
MI ITEM #02544794
MFR #MR1670124

Mfr description
MR1670124 16X4 MR 1-1/2ROLBRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.42/each

Specifications

Dimensions

  • Axle Diameter
    1.5000 in
  • Bore Inside Diameter
    2.4375 in
  • Face Width
    4.0000 in
  • Hub Length
    4.2500 in
  • Tread Width
    4.0000 in
  • Weight
    47.75 lbs
  • Wheel Diameter
    16.0000 in
  • Wheel Width
    4.0000 in

Details

  • Bearing ID
    1.5000 in
  • Hardness
    70 to 85 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    1990 lbs, 902.65 kg
  • Manufacturer Catalog Number
    MR1670124
  • Operating Temperature Range
    -40 to 82.22 °C, -40 to 180 °F
  • Tread Material
    Rubber
  • Tread Type
    Smooth
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)