Motion
NG0320112
Glass-Filled Nylon Caster Wheel - 3-1/4 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 700 lbs Capacity
MI ITEM #02544812
MFR #NG0320112
Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glass-Filled Nylon Caster Wheel - 3-1/4 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 700 lbs Capacity
MI ITEM #02544812
MFR #NG0320112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.04/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    3-1/4 in

Details

  • Additional Details
    Anti-Microbial
  • Bearing ID
    3/4 in
  • Core Color
    Black
  • Hardness
    85 (±5) Shore D
  • Load Capacity
    700 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 250 °F
  • Tread Color
    Black
  • Tread Type
    Crown
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Nylon
  • Wheel Material Type
    Glass-Filled Nylon

Overview

Mfr description
NG0320112 3X2 MAXIM WHL, ROLLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought