Motion
NG0520112
5.0000 in Dia., Straight Roller Bearing, 300 lbs Capacity
Mi Item #02544821
MFR #NG0520112
Price$25.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Dia., Straight Roller Bearing, 300 lbs Capacity
Mi Item #02544821
MFR #NG0520112

Mfr description
NG0520112 5X2 NYL MAXIM WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.34/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Bearing ID
    3/4 in
  • Hardness
    80-90 Shore D
  • Load Capacity
    300 lbs
  • Operating Temperature Range
    -40 to 250 °F
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)