Motion
NG0520212
Glass-Filled Nylon Caster Wheel - 5 in Dia., 2 in Face, Drawn Cup Needle Roller Bearing, 1000 lbs Capacity
Mi Item #02544822
MFR #NG0520212
Price$37.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glass-Filled Nylon Caster Wheel - 5 in Dia., 2 in Face, Drawn Cup Needle Roller Bearing, 1000 lbs Capacity
Mi Item #02544822
MFR #NG0520212

Mfr description
NG0520212 5X2 MAXIM WHL, DRAWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.74/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Anti-Microbial
  • Bearing ID
    3/4 in
  • Core Color
    Black
  • Hardness
    85 (±5) Shore D
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 250 °F
  • Tread Color
    Black
  • Tread Type
    Crown
  • Type Of Bearing
    Drawn Cup Needle Roller
  • Wheel Material Type
    Glass-Filled Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)