Motion
NG0620112
Glass-Filled Nylon Caster Wheel - 6 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 1200 lbs Capacity
MI ITEM #02544827
MFR #NG0620112
Price$32.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glass-Filled Nylon Caster Wheel - 6 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 1200 lbs Capacity
MI ITEM #02544827
MFR #NG0620112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.87/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2 in
  • Wheel Diameter
    6 in

Details

  • Additional Details
    Anti-Microbial
  • Bearing ID
    3/4 in
  • Core Color
    DARK GREY
  • Hardness
    85 (±5) Shore D
  • Heat Tolerance
    -40 to 250 °F
  • Load Capacity
    1200 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Manufacturer Catalog Number
    NG0620112
  • Operating Temperature Range
    -40 to 250 °F
  • Tread Color
    DARK GREY
  • Tread Material
    NYLON - MAXIM
  • Tread Type
    Crown
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Nylon
  • Wheel Material Type
    Glass-Filled Nylon

Overview

Mfr description
NG0620112 6X2 NYL MAXIM WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought