Motion
PA0470120
Caster Wheel - 4.0000 in Dia., 4.2500 in Face, 1.2500 in Axle Dia., Roller Bearing Bearing, 1600 lbs, 725.75 kg Capacity
Mi Item #02544976
MFR #PA0470120
Price$290.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4.0000 in Dia., 4.2500 in Face, 1.2500 in Axle Dia., Roller Bearing Bearing, 1600 lbs, 725.75 kg Capacity
Mi Item #02544976
MFR #PA0470120

Mfr description
PA0470120 4X4-1/4 PA 1-1/4ROLB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.00/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Bore Inside Diameter
    1.9375 in
  • Face Width
    4.2500 in
  • Hub Length
    4.2500 in
  • Tread Width
    4.2500 in
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    4.2500 in

Details

  • Bearing ID
    1.2500 in
  • Hardness
    95 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Catalog Number
    PA0470120
  • Operating Temperature Range
    -40 to 82.22 °C, -40 to 180 °F
  • Tread Material
    Polyurethane
  • Tread Type
    Smooth
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)