Motion
PB0404108
Caster Wheel - 4.0000 in Dia., 1.2500 in Face, 0.5000 in Axle Dia., Plain Bore Bearing, 300 lbs, 136.08 kg Capacity
Mi Item #02544991
MFR #PB0404108
Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4.0000 in Dia., 1.2500 in Face, 0.5000 in Axle Dia., Plain Bore Bearing, 300 lbs, 136.08 kg Capacity
Mi Item #02544991
MFR #PB0404108

Mfr description
PB0404108 4X1-1-4 POLYLENE 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.37/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bore Inside Diameter
    0.5000 in
  • Face Width
    1.2500 in
  • Hub Length
    1.5000 in
  • Tread Width
    1.2500 in
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Bearing ID
    0.5000 in
  • Hardness
    65 Shore D
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    300 lbs, 136.08 kg
  • Manufacturer Catalog Number
    PB0404108
  • Operating Temperature Range
    -28.89 to 82.22 °C, -20 to 180 °F
  • Tread Material
    Polypropylene
  • Type
    Wheel
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Polypropylene
  • Wheel Material Type
    Polypropylene
  • Wheel Type
    Polypropylene Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)