Motion
PB0504108
8.0000 in Dia., Precision Ball Bearing, 7200 lbs Capacity
Mi Item #02544999
MFR #PB0504108
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Precision Ball Bearing, 7200 lbs Capacity
Mi Item #02544999
MFR #PB0504108

Mfr description
PB0504108 5X1-1/4 POLYLENE 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Bore Inside Diameter
    1/2 in
  • Hub Length
    1-1/2 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    8.0000 in

Details

  • Bearing ID
    1/2 in
  • Hardness
    65 Shore D
  • Load Capacity
    7200 lbs
  • Operating Temperature Range
    -20 to 180 °F
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)