Motion
PB0510112
Caster Wheel - 5.0000 in Dia., 1.5000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 450 lbs, 204.12 kg Capacity
MI ITEM #02545002
MFR #PB0510112
Price$30.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5.0000 in Dia., 1.5000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 450 lbs, 204.12 kg Capacity
MI ITEM #02545002
MFR #PB0510112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.23/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    1.1875 in
  • Face Width
    1.5000 in
  • Hub Length
    1.6250 in
  • Tread Width
    1.5000 in
  • Weight
    1 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.5000 in

Details

  • Bearing ID
    0.7500 in
  • Hardness
    65 Shore D
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    450 lbs, 204.12 kg
  • Manufacturer Catalog Number
    PB0510112
  • Operating Temperature Range
    -28.89 to 82.22 °C, -20 to 180 °F
  • Tread Material
    Polypropylene
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Straight
  • Wheel Material
    Polypropylene
  • Wheel Material Type
    Polypropylene
  • Wheel Type
    Polypropylene Wheel

Overview

Mfr description
PB0510112 5X1-1/2 PLASTIC 3/4R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought