Motion
PB0620112
Polypropylene Caster Wheel - 6 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 750 lbs Capacity
Mi Item #02545011
MFR #PB0620112
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polypropylene Caster Wheel - 6 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 750 lbs Capacity
Mi Item #02545011
MFR #PB0620112

Mfr description
PB0620112 4X2 POL PRO WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    3/4 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2 in
  • Weight
    1.5 lbs
  • Wheel Diameter
    6 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Impact Resistant
  • Bearing ID
    3/4 in
  • Core Color
    BLACK
  • Hardness
    65 Shore D
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    750 lbs
  • Load Capacity Range
    600 to 999 lb
  • Manufacturer Catalog Number
    PB0620112
  • Operating Temperature Range
    -20 to 180 °F
  • Tread Color
    BLACK
  • Tread Material
    POLYPROPYLENE
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Polypropylene
  • Wheel Material Type
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)