Motion
PD0420019
Polyurethane Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 700 lbs Capacity
Mi Item #02545025
MFR #PD0420019
Price$54.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 700 lbs Capacity
Mi Item #02545025
MFR #PD0420019

Mfr description
PD0420019 CPD00011 4X2 PD LBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.29/each

Specifications

Dimensions

  • Axle Diameter
    1-3/16 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    4 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    1-3/16 in
  • Description Keyword
    Aluminum Core
  • Hardness
    60 Shore D
  • Load Capacity
    700 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Green
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Polyurethane on Aluminum Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)