Motion
PD0520112
Albion Polyurethane Caster Wheel - 5 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 1050 lbs Capacity
Mi Item #02545041
MFR #PD0520112
Price$70.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Polyurethane Caster Wheel - 5 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 1050 lbs Capacity
Mi Item #02545041
MFR #PD0520112

Mfr description
PD0520112 5X2 POL URA ON ALU WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.80/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    3/4 in
  • Core Color
    GREY
  • Description Keyword
    Aluminum Core
  • Hardness
    60 Shore D
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1050 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Manufacturer Catalog Number
    PD0520112
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane on Aluminum Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)