Motion
PD0822708
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Ball Bearing, 1500 lbs Capacity
MI ITEM #02545053
MFR #PD0822708
Price$142.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, Ball Bearing, 1500 lbs Capacity
MI ITEM #02545053
MFR #PD0822708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.72/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    8 in

Details

  • Bearing ID
    1/2 in
  • Description Keyword
    Aluminum Core
  • Hardness
    60 Shore D
  • Load Capacity
    1500 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 180 ° F
  • Type Of Bearing
    Ball
  • Wheel Material Type
    Polyurethane on Aluminum Core

Overview

Mfr description
PD0822708 8X2 PD 1/2BALBRG 2-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought