Motion
PX0850916
Caster Wheel - 8.0000 in Dia., 3.0000 in Face, 1.0000 in Axle Dia., Tapered Roller Bearing Bearing, 2780 lbs, 1260.988 kg Capacity
MI ITEM #02545102
MFR #PX0850916
Price$398.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8.0000 in Dia., 3.0000 in Face, 1.0000 in Axle Dia., Tapered Roller Bearing Bearing, 2780 lbs, 1260.988 kg Capacity
MI ITEM #02545102
MFR #PX0850916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$398.07/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Bore Inside Diameter
    1.9844 in
  • Face Width
    3.0000 in
  • Hub Length
    3.5000 in
  • Tread Width
    3.0000 in
  • Weight
    15.75 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Bearing ID
    1.0000 in
  • Hardness
    95 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    2780 lbs, 1260.988 kg
  • Manufacturer Catalog Number
    PX0850916
  • Operating Temperature Range
    -40 to 82.222 °C, -40 to 180 °F
  • Tread Material
    Polyurethane
  • Type
    Wheel
  • Type Of Bearing
    Tapered Roller Bearing
  • Wheel Bearing Type
    Tapered Roller Bearing
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane Wheel

Overview

Mfr description
PX0850916 8X3 PX 1"TPRBRG 3-1/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought