Motion
PX1270920
Caster Wheel - 12.0000 in Dia., 4.0000 in Face, 1.2500 in Axle Dia., Tapered Roller Bearing Bearing, 5280 lbs, 2394.04 kg Capacity
Mi Item #02545133
MFR #PX1270920
Price$651.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 12.0000 in Dia., 4.0000 in Face, 1.2500 in Axle Dia., Tapered Roller Bearing Bearing, 5280 lbs, 2394.04 kg Capacity
Mi Item #02545133
MFR #PX1270920

Mfr description
PX1270920 12X4 PX W/1.25TB 4.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.60/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Bore Inside Diameter
    2.4375 in
  • Face Width
    4.0000 in
  • Hub Length
    4.5000 in
  • Tread Width
    4.0000 in
  • Weight
    35.5 lbs
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    4.0000 in

Details

  • Bearing ID
    1.2500 in
  • Hardness
    95 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    5280 lbs, 2394.04 kg
  • Manufacturer Catalog Number
    PX1270920
  • Operating Temperature Range
    -40 to 82.2 °C, -40 to 180 °F
  • Tread Material
    Polyurethane
  • Tread Type
    Solid
  • Type
    Wheel
  • Type Of Bearing
    Tapered Roller Bearing
  • Wheel Bearing Type
    Tapered Roller Bearing
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)