Motion
PY0320019
Polyurethane Caster Wheel - 3-1/4 in Dia., 2-3/16 in Face, Plain Bore Bearing, 540 lbs Capacity
Mi Item #02545155
MFR #PY0320019
Price$106.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 3-1/4 in Dia., 2-3/16 in Face, Plain Bore Bearing, 540 lbs Capacity
Mi Item #02545155
MFR #PY0320019

Mfr description
PY0320019 3-1/4X2-3/16 LESBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.61/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2-3/16 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    3-1/4 in

Details

  • Description Keyword
    Iron Core
  • Hardness
    95 Shore A
  • Load Capacity
    540 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)