Motion
PY0640031
Polyurethane Caster Wheel - 6 in Dia., 2-1/2 in Face, Plain Bore Bearing, 1620 lbs Capacity
Mi Item #02545190
MFR #PY0640031
Price$148.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 6 in Dia., 2-1/2 in Face, Plain Bore Bearing, 1620 lbs Capacity
Mi Item #02545190
MFR #PY0640031

Mfr description
PY0640031 6X2-1/2 PY LESBRG 3-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.93/each

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Wheel Diameter
    6 in

Details

  • Description Keyword
    Iron Core
  • Hardness
    95 Shore A
  • Load Capacity
    1620 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)