Motion
PY0650912
6.0000 in Dia., Tapered Roller Bearing, 2000 lbs Capacity
Mi Item #02545204
MFR #PY0650912
Price$217.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., Tapered Roller Bearing, 2000 lbs Capacity
Mi Item #02545204
MFR #PY0650912

Mfr description
PY0650912 6X3 POL URA ON IRN WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.20/each

Specifications

Dimensions

  • Bore Inside Diameter
    1-15/16 in
  • Hub Length
    3-1/2 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Bearing ID
    3/4 in
  • Hardness
    95 Shore A
  • Load Capacity
    2000 lbs
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Polyurethane Elastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)