Motion
PY0840516
Polyurethane Caster Wheel - 8 in Dia., 2-1/2 in Face, 1 in Axle Dia., Roller Bearing, 1800 lbs Capacity
Mi Item #02545210
MFR #PY0840516
Price$156.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 2-1/2 in Face, 1 in Axle Dia., Roller Bearing, 1800 lbs Capacity
Mi Item #02545210
MFR #PY0840516

Mfr description
PY0840516 8X2-1/2 PY 1 ROL BRG 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.99/each

Specifications

Dimensions

  • Axle Diameter
    1 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    2-1/2 in
  • Hub Length
    2-3/4 in
  • Tread Width
    2-1/2 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    1 in
  • Description Keyword
    Iron Core
  • Frame Finish
    Green Tread on Black Core
  • Hardness
    95 Shore A
  • Load Capacity
    1800 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    Green
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)