Motion
PY0850912
Polyurethane Caster Wheel - 8 in Dia., 3 in Face, 3/4 in Axle Dia., Precision Tapered Roller Bearing, 2500 lbs Capacity
MI ITEM #02545221
MFR #PY0850912
Price$259.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 3 in Face, 3/4 in Axle Dia., Precision Tapered Roller Bearing, 2500 lbs Capacity
MI ITEM #02545221
MFR #PY0850912

Mfr description
PY0850912 8X3 POL URA ON IRN WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.39/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/2 in
  • Tread Width
    3 in
  • Weight
    15-3/4 lbs
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    3/4 in
  • Core Color
    BLACK
  • Description Keyword
    Iron Core
  • Frame Finish
    Green Tread on Black Core
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Manufacturer Catalog Number
    PY0850912
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    WHEEL
  • Type Of Bearing
    Precision Tapered Roller
  • Wheel Bearing Type
    PRECISION TAPERED
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Polyurethane on Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)