Motion
PY1050912
Polyurethane Caster Wheel - 10 in Dia., 3 in Face, 3/4 in Axle Dia., Precision Tapered Roller Bearing, 3000 lbs Capacity
Mi Item #02545243
MFR #PY1050912
Price$343.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 10 in Dia., 3 in Face, 3/4 in Axle Dia., Precision Tapered Roller Bearing, 3000 lbs Capacity
Mi Item #02545243
MFR #PY1050912

Mfr description
PY1050912 10X3 POL URA ON IRN WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.35/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-15/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/2 in
  • Tread Width
    3 in
  • Weight
    20 lbs
  • Wheel Diameter
    10 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    3/4 in
  • Core Color
    BLACK
  • Description Keyword
    Iron Core
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    3000 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Manufacturer Catalog Number
    PY1050912
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    WHEEL
  • Type Of Bearing
    Precision Tapered Roller
  • Wheel Bearing Type
    PRECISION TAPERED
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane on Iron Core
  • Wheel Type
    Polyurethane Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)