Motion
PY1070916
10.0000 in Dia., Tapered Roller Bearing, 4200 lbs Capacity
Mi Item #02545250
MFR #PY1070916
Price$503.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., Tapered Roller Bearing, 4200 lbs Capacity
Mi Item #02545250
MFR #PY1070916

Mfr description
PY1070916 10X4 POL URA ON IRN WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.77/each

Specifications

Dimensions

  • Bore Inside Diameter
    2-7/16 in
  • Tread Width
    4.0000 in
  • Weight
    29 lbs
  • Wheel Diameter
    10.0000 in

Details

  • Bearing ID
    1.0000 in
  • Hardness
    95 Shore A
  • Load Capacity
    4200 lbs
  • Operating Temperature Range
    -40 to 180 °F
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)