Motion
PY1250116
12 X 3 NON-MARKING POLYURETHANE WHEEL LOADS UP TO 3500LBS
MI ITEM #02545264
MFR #PY1250116
List Price$317.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 X 3 NON-MARKING POLYURETHANE WHEEL LOADS UP TO 3500LBS
MI ITEM #02545264
MFR #PY1250116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$317.34/each for your price

Overview

Mfr description
PY1250116 12X3 POL URA ON IRN WHEEL

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    12 in
  • Face Width
    3 in
  • Axle Diameter
    1 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Load Capacity
    3500 lbs
  • Bearing ID
    1 in
  • Bore Inside Diameter
    1-15/16 in
  • Hardness
    95 Shore A
  • Core Color
    BLACK
  • Tread Color
    GREEN
  • Operating Temperature Range
    -40 to 180 °F
  • Description Keyword
    Iron Core
  • Additional Details
    Non-Marking
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    PY1250116
  • Tread Material
    POLYURETHANE
  • Tread Width
    3 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text