Motion
SF0840112
Pneumatic Caster Wheel - 220 lbs Capacity, 8.6 in Dia., 2.50/4 Tire Size, 2-3/4 in Hub
MI ITEM #02545415
MFR #SF0840112
Price$171.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 220 lbs Capacity, 8.6 in Dia., 2.50/4 Tire Size, 2-3/4 in Hub
MI ITEM #02545415
MFR #SF0840112

Mfr description
SF0840112 8X2 PNEUMATIC ON WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.37/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    2-3/4 in
  • Hub Length
    4 in
  • Tire Size
    2.50/4
  • Tread Width
    2.50/4
  • Weight
    3 lbs
  • Wheel Diameter
    8.6 in

Details

  • Air Pressure
    30 psi
  • Bearing ID
    3/4 in
  • Core Color
    GREY
  • Description Keyword
    2-3/4 in Hub
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    220 lbs
  • Load Capacity Range
    0 to 599 lb
  • Manufacturer Catalog Number
    SF0840112
  • Ply Rating
    4
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    BLACK
  • Tread Material
    RUBBER PNEUMATIC
  • Tread Type
    Pneumatic
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    INDUSTRIAL BALL
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)