Motion
SF1060112
Pneumatic Caster Wheel - 350 lbs Capacity, 10.9 in Dia., 4.10/4 Tire Size, 3-1/2 in Hub
Mi Item #02545422
MFR #SF1060112
Price$110.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 350 lbs Capacity, 10.9 in Dia., 4.10/4 Tire Size, 3-1/2 in Hub
Mi Item #02545422
MFR #SF1060112

Mfr description
SF1060112 10X4 PNEUMATIC ON WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.98/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    3-1/2 in
  • Hub Length
    3-1/2 in
  • Tire Size
    4.10/4
  • Tread Width
    4.10/4
  • Weight
    5.5 lbs
  • Wheel Diameter
    10.9 in
  • Wheel Width
    4 in

Details

  • Air Pressure
    50 psi
  • Bearing ID
    3/4 in
  • Core Color
    GREY
  • Description Keyword
    3-1/2 in Hub
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    350 lbs
  • Load Capacity Range
    0 to 599 lb
  • Manufacturer Catalog Number
    SF1060112
  • Ply Rating
    4
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    BLACK
  • Tread Material
    RUBBER PNEUMATIC
  • Tread Type
    Pneumatic
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    INDUSTRIAL BALL
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)