Motion
SF1060116
Pneumatic Caster Wheel - 350 lb Capacity, 10.9 in Dia., 4.10/4 Tire Size, 3-1/2 in Hub
Mi Item #02545423
MFR #SF1060116
Price$137.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 350 lb Capacity, 10.9 in Dia., 4.10/4 Tire Size, 3-1/2 in Hub
Mi Item #02545423
MFR #SF1060116

Mfr description
SF1060116 10.9X4.10/4 3-1/2HL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.01/each

Specifications

Dimensions

  • Hub Length
    3-1/2 in
  • Tire Size
    4.10/4
  • Wheel Diameter
    10.9 in

Details

  • Air Pressure
    50 psi
  • Description Keyword
    3-1/2 in Hub
  • Load Capacity
    350 lbs
  • Load Capacity Range
    0 to 599 lb
  • Ply Rating
    4
  • Product Type
    Pneumatic Caster Wheels
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)