Motion
SF1270116
Pneumatic Caster Wheel - 445 lbs Capacity, 12 in Dia., 4.10/6 Tire Size, 4 in Hub
MI ITEM #02545427
MFR #SF1270116
List Price$153.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 445 lbs Capacity, 12 in Dia., 4.10/6 Tire Size, 4 in Hub
MI ITEM #02545427
MFR #SF1270116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.85/each for your price

Overview

Mfr description
SF1270116 10X4 PNEUMATIC ON WHEEL

Specifications

  • Wheel Type
    Pneumatic
  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    12 in
  • Tire Size
    4.10/6
  • Ply Rating
    4
  • Hub Length
    4 in
  • Type Of Bearing
    Roller
  • Load Capacity
    445 lbs
  • Air Pressure
    50 psi
  • Bearing ID
    1 in
  • Bore Inside Diameter
    4-1/2 in
  • Description Keyword
    4 in Hub
  • Core Color
    GREY
  • Heat Tolerance
    -45 to 180 °F
  • Tread Color
    BLACK
  • Tread Material
    RUBBER PNEUMATIC
  • Type
    WHEEL
  • Wheel Bearing Type
    INDUSTRIAL BALL
  • Manufacturer Catalog Number
    SF1270116
  • Tread Width
    4.10/6
  • Wheel Material
    Rubber
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text