Motion
SN0840112
Semi-Pneumatic Hand Truck Wheel - 350 lb Capacity, 8.6 in Dia., 2.50EHS Tire Size, 3 in Hub
Mi Item #02545471
MFR #SN0840112
Price$151.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Hand Truck Wheel - 350 lb Capacity, 8.6 in Dia., 2.50EHS Tire Size, 3 in Hub
Mi Item #02545471
MFR #SN0840112

Mfr description
SN0840112 8.6X2.5 EHS 3" HL, .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.70/each

Specifications

Dimensions

  • Bore Inside Diameter
    3/4 in
  • Hub Length
    3 in
  • Tire Size
    2.50EHS
  • Wheel Diameter
    8 in
  • Wheel Width
    2-1/2 in

Details

  • Bearing ID
    3/4 in
  • Description Keyword
    3 in Hub
  • Load Capacity
    350 lbs
  • Load Capacity Range
    0 to 599 lb
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Roller
  • Wheel Type
    Semi-Pneumatic Hand Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)