Motion
TH0420110
Caster Wheel - 4.0000 in Dia., 0.6250 in Axle Dia., 1000 lbs, 453.59 kg Capacity
MI ITEM #02545535
MFR #TH0420110
Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4.0000 in Dia., 0.6250 in Axle Dia., 1000 lbs, 453.59 kg Capacity
MI ITEM #02545535
MFR #TH0420110

Mfr description
TH0420110 4X2TH 5/8 ROLBRG 2-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.37/each

Specifications

Dimensions

  • Axle Diameter
    0.6250 in
  • Bore Inside Diameter
    1.1875 in
  • Hub Length
    2.1875 in
  • Weight
    1-3/4 lbs
  • Wheel Diameter
    4.0000 in

Details

  • Bearing ID
    0.6250 in
  • Frame Finish
    Black
  • Hardness
    102
  • Load Capacity
    1000 lbs, 453.59 kg
  • Load Capacity Range
    1000 lbs, 453.59 kg
  • Operating Temperature Range
    -65 to 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)