Motion
TH0620112
Caster Wheel - 6.0000 in Dia., 0.7500 in Axle Dia., 1500 lbs, 680.39 kg Capacity
MI ITEM #02545545
MFR #TH0620112
Price$54.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 6.0000 in Dia., 0.7500 in Axle Dia., 1500 lbs, 680.39 kg Capacity
MI ITEM #02545545
MFR #TH0620112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.47/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    1.1875 in
  • Hub Length
    2.1875 in
  • Weight
    3 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Bearing ID
    0.7500 in
  • Frame Finish
    Black
  • Hardness
    102
  • Load Capacity
    1500 lbs, 680.39 kg
  • Load Capacity Range
    1500 lbs, 680.39 kg
  • Operating Temperature Range
    -65 to 250 °F

Overview

Mfr description
TH0620112 6X2 TH 3/4 ROLBRG 2-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought