Motion
TM0412312
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/2 in Face, Oil-Impregnated Sintered Iron Roller Bearing, 600 lbs Capacity
Mi Item #02545648
MFR #TM0412312
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/2 in Face, Oil-Impregnated Sintered Iron Roller Bearing, 600 lbs Capacity
Mi Item #02545648
MFR #TM0412312

Mfr description
TM0412312 4X1-1/2 TM 3/4OLXBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    1-1/2 in
  • Hub Length
    1-5/8 in
  • Wheel Diameter
    4 in

Details

  • Bearing ID
    3/4 in
  • Core Color
    Black
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -65 to 250 °F (300 Intermittent
  • Tread Color
    Black
  • Tread Type
    Crown
  • Type Of Bearing
    Oil-Impregnated Sintered Iron Roller
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)