Motion
TM0420108
Phenolic Resin Caster Wheel - 4 in Dia., 2 in Face, 1/2 in Axle Dia., Roller Bearing, 800 lbs Capacity
Mi Item #02545651
MFR #TM0420108
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 4 in Dia., 2 in Face, 1/2 in Axle Dia., Roller Bearing, 800 lbs Capacity
Mi Item #02545651
MFR #TM0420108

Mfr description
TM0420108 4X2 TM 1/2ROLBRG 2-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.05/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Tread Width
    2.0000 in
  • Weight
    1.5 lbs
  • Wheel Diameter
    4 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    1/2 in
  • Core Color
    Black
  • Hardness
    102 E HRC
  • Heat Tolerance
    250 °F;121.11 °C
  • Load Capacity
    800 lbs
  • Load Capacity Range
    600 to 999 lb
  • Manufacturer Catalog Number
    TM0420108
  • Operating Temperature Range
    -65 to 250 °F
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Tread Type
    Crown
  • Type
    Phenolic
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic Resin
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)