Motion
TM0520019
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Plain Bore Bearing, 1000 lbs Capacity
Mi Item #02545666
MFR #TM0520019
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Plain Bore Bearing, 1000 lbs Capacity
Mi Item #02545666
MFR #TM0520019

Mfr description
TM0520019 CTM00014 5X2 TM LBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    3/4 in
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Tread Type
    Crown
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)