Motion
TM0650116
Phenolic Resin Caster Wheel - 6 in Dia., 3 in Face, 1 in Axle Dia., Roller Bearing, 2000 lbs Capacity
Mi Item #02545694
MFR #TM0650116
Price$82.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 6 in Dia., 3 in Face, 1 in Axle Dia., Roller Bearing, 2000 lbs Capacity
Mi Item #02545694
MFR #TM0650116

Mfr description
TM0650116 6X3 PHN WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.49/each

Specifications

Dimensions

  • Axle Diameter
    1 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Tread Width
    3 in
  • Wheel Diameter
    6 in

Details

  • Additional Details
    Non-Marking
  • Bearing ID
    1 in
  • Core Color
    BLACK
  • Hardness
    102 E HRC
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    2000 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Manufacturer Catalog Number
    TM0650116
  • Operating Temperature Range
    -65 to 250 °F
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Tread Type
    Crown
  • Type
    WHEEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Phenolic Resin
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)