Motion
TM082011201
Phenolic Resin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1400 lbs Capacity
Mi Item #02545708
MFR #TM082011201
Price$54.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1400 lbs Capacity
Mi Item #02545708
MFR #TM082011201

Mfr description
TM082011201 8X2 TM W/3/4 RB SEAL
  • Non-marking
  • Excellent load carriers
  • Wheel face: Moderate crown
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.49/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Impregnated with Phenolic Resin
  • Bearing ID
    3/4 in
  • Core Color
    Black
  • Hardness
    102 E HRC
  • Load Capacity
    1400 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -65 to 250 °F (300 Intermittent
  • Tread Color
    Black
  • Tread Type
    Crown
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)